Series Information
| Manufacturer Part Number | 040-5362 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1/2 Inch Liquidtight Flexible Metal Conduit Connector, Insulated, Duraplate Finish, UL Listed Liquidtight, UL Listed As Gounding Means Under NEC 351.9. |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Trade Size | 1/2 " |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Approvals | UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |