040-5367

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

040-5367 Thomas & Betts Fittings, 5367 WITH DURA-PLATE FINISH

MFG Item Number
040-5367

040-5367 Thomas & Betts Fittings, 5367 WITH DURA-PLATE FINISH

MFG Item Number
040-5367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
040-5367
5367 WITH DURA-PLATE FINISH

Series Information

Specifications

Specifications
Manufacturer Part Number 040-5367
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2 Inch Liquidtight Flexible Metal Conduit Connector, Insulated, Duraplate Finish, UL Listed Liquidtight, UL Listed As Gounding Means Under NEC 351.9.
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Angle 90 °
Trade Size 2 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals UL
Net Weight 2.02 lbs
Gross Weight 2.02 lbs