Series Information
| Manufacturer Part Number | 040-606 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1-1/4 Inch to 1 Inch Threaded Reducer, Duraplated Coating, 1-1/4 Inch Male Thread, 1 Inch Female Thread, 25 Pieces |
| Connection Type | Male/Female |
| External Thread | 1-1/4 NPT |
| Internal Thread | 1 NPT |
| Material | Malleable Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |