Series Information
| Manufacturer Part Number | 04018ET3E324TF3-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 40HP 1800 3 60 230/460V, J2 |
| Type | General Purpose |
| Horsepower | 40 hp |
| Speed | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 324T |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.25 |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Approvals | CE, CSA, UL |
| Net Weight | 578.237 lbs |
| Gross Weight | 578.237 lbs |