Series Information
| Manufacturer Part Number | 04018OT3E324TS-W40 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR,3-PH,4-P,60HZ,40HP,324TS FRAME 208-230/460V,105-95.2/47.6A,1775-RPM |
| Type | Induction Motor |
| Horsepower | 40 hp |
| Kilowatts | 30 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | W40 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | Foot Mount |
| Current Rating | 105-95.2 A, 47.6 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Net Weight | 478.322 lbs |
| Gross Weight | 478.322 lbs |