04036ET3ER324TSC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04036ET3ER324TSC-W22

WEG Electric Motors

04036ET3ER324TSC-W22

WEG Electric Motors
40Hp 3600 3/60 230 460
MFG Item Number
04036ET3ER324TSC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
04036ET3ER324TSC-W22
40Hp 3600 3/60 230 460

Series Information

Specifications

Specifications
Manufacturer Part Number 04036ET3ER324TSC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 40Hp 3600 3/60 230 460
Horsepower 40 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324TSC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 45.8 A
Composition Cast Iron
Net Weight 523.84 lbs
Gross Weight 523.84 lbs