Series Information
| Manufacturer Part Number | 04036ET3H286JP-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 40Hp 3600 3 60 575 |
| Horsepower | 40 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284/6JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 36.6 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 470.969 lbs |
| Gross Weight | 470.969 lbs |