Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04294 Simpson Electric Panel Meters & Gauges, Wide-Vue Series, Panel Meter, 0-50uADC, 1.5in., Self-
04294 Simpson Electric Panel Meters & Gauges, Wide-Vue Series, Panel Meter, 0-50uADC, 1.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Wide-Vue Series
Panel Meter, 0-50uADC, 1.5in., Self-
Wide-Vue Series Information
Wide angle visibility Easy distant reading Clear acrylic window These Wide‑Vue style analog panel meters have a black spade pointer for easy distant reading. They also have an optional behind‑panel mounting bezel kit. These also have a shielding that makes the calibration unaffected by magnetic panel mounting. Also, each dial arc is calibrated to track the specific type of movement used.
Sharp and clear scale Rugged black plastic case
Specifications
Specifications
Manufacturer Part Number
04294
Manufacturer
Simpson Electric
Product Series
Wide-Vue
Family Series
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Description
Panel Meter, 0-50uADC, 1.5in., Self- Contained, Model 1212, 5.5k Ohm Internal Resistance
Nominal Size
1.5 "
Scale Legend
DC Microamperes
Scale
0-50
Pointer Origin
Zero Left
Input Signal
50 µA DC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
0 lbs
Gross Weight
0 lbs
04294
Simpson Electric Panel Meters & Gauges, Wide-Vue Series