Series Information
| Manufacturer Part Number | 04505B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | FLX 1/2in. SCREW-IN COUPLING |
| Conduit Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Screw-In |
| Trade Size | 1/2 " |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor |
| Composition | Die Cast Zinc |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |