0451-10D
Greenlee Hand Tools, 451 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0451-10D Greenlee Hand Tools, 451 Series, PLIERS,PUMP 10in. DIPPED
MFG Item Number
0451-10D

0451-10D Greenlee Hand Tools, 451 Series, PLIERS,PUMP 10in. DIPPED

MFG Item Number
0451-10D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 451 Series
Item #
0451-10D
PLIERS,PUMP 10in. DIPPED

451 Series Information

  • Forged from Chrome Vanadium Steel for Greater Strength and Long Life of the Whole Tool
  • Precision‑Machined and Hardened Teeth for Durability and Long Life
  • Right‑Angled Teeth for Assured Gripping Power from Both Directions
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0451-10D
Manufacturer Greenlee
Product Series 451
Family Series Greenlee Hand Tools, 451 Series
Description PLIERS,PUMP 10in. DIPPED
Type Tongue and Groove Pliers
Number of Pieces 1
Capacity 2 "
Length 10 "
Application General Purpose
Insulated No
Approvals ANSI, ASME
Comments Dipped Vinyl Grip
Net Weight 1.07 lbs
Gross Weight 1.07 lbs