Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0451-16D Greenlee Hand Tools, 451 Series, PLIERS,PUMP,16in. DIPPED
0451-16D Greenlee Hand Tools, 451 Series, PLIERS,PUMP,16in. DIPPED
This item cannot be canceled or returned
Description
- Forged from Chrome Vanadium Steel for Greater Strength and Long Life of the Whole Tool
- Precision‑Machined and Hardened Teeth for Durability and Long Life
- Right‑Angled Teeth for Assured Gripping Power from Both Directions
- Exceeds ASME/ANSI Specifications
- Note: This Is Not an Insulated Tool
Specifications
Specifications
| Manufacturer Part Number |
0451-16D |
| Manufacturer |
Greenlee |
| Product Series |
451 |
| Family Series |
Greenlee Hand Tools, 451 Series |
| Description |
PLIERS,PUMP,16in. DIPPED |
| Type |
Tongue and Groove Pliers |
| Number of Pieces |
1 |
| Capacity |
4-1/4 " |
| Length |
16 " |
| Application |
General Purpose |
| Insulated |
No |
| Approvals |
ANSI, ASME |
| Comments |
Dipped Vinyl Grip |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
0451-16D
Greenlee Hand Tools, 451 Series