Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0452 Bodine Gearmotors, 34R-Z Series, Parallel Shaft AC Gearmotor, .07 HP,
0452 Bodine Gearmotors, 34R-Z Series, Parallel Shaft AC Gearmotor, .07 HP,
This item cannot be canceled or returned
Description
Parallel Shaft AC Gearmotor, .07 HP,
Specifications
Specifications
| Manufacturer Part Number |
BE-0452 |
| Manufacturer |
Bodine |
| Product Series |
34R-Z |
| Family Series |
Bodine Gearmotors, 34R-Z Series |
| Description |
Parallel Shaft AC Gearmotor, .07 HP, 1 PH, 115VAC, 142 RPM |
| Output Speed |
142 RPM |
| Ratio |
12:1 |
| Nominal Ratio (:1) |
12 |
| Nominal Torque |
24 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/15 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1 A |
| Net Weight |
0.9219 lbs |
| Gross Weight |
0.9219 lbs |
0452
Bodine Gearmotors, 34R-Z Series