0453-14C
Greenlee Driver Tools, Screw-Holding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0453-14C

Greenlee Driver Tools, Screw-Holding Series

0453-14C

Greenlee Driver Tools, Screw-Holding Series
SCREWDRIVER, SCREW HOLDING 3/16
MFG Item Number
0453-14C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Screw-Holding Series
Item #
0453-14C
SCREWDRIVER, SCREW HOLDING 3/16

Screw-Holding Series Information


Specifications

Specifications
Manufacturer Part Number 0453-14C
Manufacturer Greenlee
Product Series Screw-Holding
Family Series Greenlee Driver Tools, Screw-Holding Series
Description SCREWDRIVER, SCREW HOLDING 3/16
Tip Size 3/16 "
Shaft Type Screw-Holding
Tip Style Slotted
Shaft Diameter 0.187 "
Length 6 "
Insulated No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs