0453-16C
Greenlee Driver Tools, Screw-Holding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0453-16C

Greenlee Driver Tools, Screw-Holding Series

0453-16C

Greenlee Driver Tools, Screw-Holding Series
SCREWDRIVER, SCREW HOLDING #0X4
MFG Item Number
0453-16C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Screw-Holding Series
Item #
0453-16C
SCREWDRIVER, SCREW HOLDING #0X4

Screw-Holding Series Information


Specifications

Specifications
Manufacturer Part Number 0453-16C
Manufacturer Greenlee
Product Series Screw-Holding
Family Series Greenlee Driver Tools, Screw-Holding Series
Description SCREWDRIVER, SCREW HOLDING #0X4
Tip Size #0
Shaft Type Screw-Holding
Tip Style Phillips
Shaft Diameter 0.235 "
Length 5 "
Insulated No
Net Weight 0.15 lbs
Gross Weight 0.18 lbs