0453-18C
Greenlee Driver Tools, Screw-Holding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0453-18C

Greenlee Driver Tools, Screw-Holding Series

0453-18C

Greenlee Driver Tools, Screw-Holding Series
SCREWDRIVER, SCREW HOLDING #2X7
MFG Item Number
0453-18C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Screw-Holding Series
Item #
0453-18C
SCREWDRIVER, SCREW HOLDING #2X7

Screw-Holding Series Information


Specifications

Specifications
Manufacturer Part Number 0453-18C
Manufacturer Greenlee
Product Series Screw-Holding
Family Series Greenlee Driver Tools, Screw-Holding Series
Description SCREWDRIVER, SCREW HOLDING #2X7
Tip Size #2
Shaft Type Screw-Holding
Tip Style Phillips
Shaft Diameter 0.221 "
Length 7 "
Insulated No
Net Weight 0.33 lbs
Gross Weight 0.33 lbs