Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0455 Bodine Gearmotors, 34R-Z Series, Parallel Shaft AC Gearmotor, .07 HP,
0455 Bodine Gearmotors, 34R-Z Series, Parallel Shaft AC Gearmotor, .07 HP,
This item cannot be canceled or returned
Description
Parallel Shaft AC Gearmotor, .07 HP,
Specifications
Specifications
| Manufacturer Part Number |
BE-0455 |
| Manufacturer |
Bodine |
| Product Series |
34R-Z |
| Family Series |
Bodine Gearmotors, 34R-Z Series |
| Description |
Parallel Shaft AC Gearmotor, .07 HP, 1 PH, 115VAC, 28 RPM |
| Output Speed |
28 RPM |
| Ratio |
60:1 |
| Nominal Ratio (:1) |
60 |
| Nominal Torque |
100 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/15 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1 A |
| Net Weight |
9.575 lbs |
| Gross Weight |
9.575 lbs |
0455
Bodine Gearmotors, 34R-Z Series