04603

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04603

Greenlee Knockouts, SS Series

04603

Greenlee Knockouts, SS Series
DIE-ISO 32 (UPC)
MFG Item Number
04603
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SS Series
Item #
04603
DIE-ISO 32 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Manufacturer Part Number 04603
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Description DIE-ISO 32 (UPC)
Hole Size 1.28 "
Capacity 10 AWG
Operator Type Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.5 lbs
Gross Weight 0.5 lbs