04609

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04609 Greenlee Knockouts, SS Series, DIE-ISO 50 (UPC)

MFG Item Number
04609

04609 Greenlee Knockouts, SS Series, DIE-ISO 50 (UPC)

MFG Item Number
04609
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SS Series
Item #
04609
DIE-ISO 50 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Manufacturer Part Number 04609
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Description DIE-ISO 50 (UPC)
Hole Size 2 "
Capacity 10 AWG
Operator Type Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 1.05 lbs
Gross Weight 1.05 lbs