046191
Euchner Safety Switches, TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

046191 Euchner Safety Switches, TZ Series, SAFETY SWITCH, TZ1RE110SR6

MFG Item Number
46191

046191 Euchner Safety Switches, TZ Series, SAFETY SWITCH, TZ1RE110SR6

MFG Item Number
46191
Item Number
046191
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TZ Series
Item #
046191
SAFETY SWITCH, TZ1RE110SR6

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Manufacturer Part Number 46191
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Description SAFETY SWITCH, TZ1RE110SR6
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/1NC
Switch Contacts 1NO/1NC
Thermal Current Rating 4 A
Voltage 120 VAC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release Yes
Connection Type 7 Pin Plug Connector
Adjustable Actuator Head No
Protection Rating IP65
Net Weight 2.646 lbs
Gross Weight 2.646 lbs