047302.5MXL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

047302.5MXL

Littelfuse Fuses, 473 Series

047302.5MXL

Littelfuse Fuses, 473 Series
SLO-BLO PICO II FUSE ROHS BULK 1000-PACK
MFG Item Number
047302.5MXL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, 473 Series
Item #
047302.5MXL
SLO-BLO PICO II FUSE ROHS BULK 1000-PACK

473 Series Information

Specifications

Specifications
Manufacturer Part Number 047302.5MXL
Manufacturer Littelfuse
Product Series 473
Family Series Littelfuse Fuses, 473 Series
Description SLO-BLO PICO II FUSE ROHS BULK 1000-PACK
Fuse Type PC Mount
Current Rating 2.5 A
AC Voltage 125 VAC
DC Voltage 125 VDC
Characteristic General Purpose
Interrupt Rating 50 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs