0477.800MXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0477.800MXP

Littelfuse Fuses, 477 Series

0477.800MXP

Littelfuse Fuses, 477 Series
TIME-LAG 5X20 CERAMIC CARTRIDGE FUSE
MFG Item Number
0477.800MXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, 477 Series
Item #
0477.800MXP
TIME-LAG 5X20 CERAMIC CARTRIDGE FUSE

477 Series Information

Specifications

Specifications
Manufacturer Part Number 0477.800MXP
Manufacturer Littelfuse
Product Series 477
Family Series Littelfuse Fuses, 477 Series
Description TIME-LAG 5X20 CERAMIC CARTRIDGE FUSE
Fuse Type Miniature
Current Rating 0.8 A
AC Voltage 500 VAC
DC Voltage 400 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs