477 Series Information
| Manufacturer Part Number | 0477001.MXP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 477 |
| Family Series | Littelfuse Fuses, 477 Series |
| Description | The 477 Series is the first and smallest 500VAC and 400VDC fuse under the class of 5x20mm fuse family. It is designed for circuit protection in the area of high energy applications. With its DC and AC characteristics, the 477 Series is well suited |
| Fuse Type | Miniature |
| Current Rating | 1 A |
| AC Voltage | 500 VAC |
| DC Voltage | 400 VDC |
| Characteristic | Time Delay |
| Material | Ceramic |
| Interrupt Rating | 100 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.79 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |