04807B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04807B Halex Fittings, SSC Series, FLX 3/4in. SET SCREW CONN

MFG Item Number
04807B

04807B Halex Fittings, SSC Series, FLX 3/4in. SET SCREW CONN

MFG Item Number
04807B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, SSC Series
Item #
04807B
FLX 3/4in. SET SCREW CONN

SSC Series Information

  • Ratings up to 25 A @ 1000 VDC
  • IGBT output
  • CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers

Specifications

Specifications
Manufacturer Part Number 04807B
Manufacturer Halex
Product Series SSC
Family Series Halex Fittings, SSC Series
Description FLX 3/4in. SET SCREW CONN
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Approvals CSA, UL
Net Weight 0.152 lbs
Gross Weight 0.152 lbs