Series Information
| Manufacturer Part Number | X472 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1075, Opao, 48Y, 1/60/115 |
| Type | HVAC |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Phase | 1 |
| NEMA Frame | 48Y |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Resilient Rings |
| Current Rating | 4 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |