Series Information
| Manufacturer Part Number | X073 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/2, 1140, Opao, 48Y, 1/60/208-230 |
| Type | HVAC |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Phase | 1 |
| NEMA Frame | 48Z |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Resilient Base - Extended Studs |
| Current Rating | 2.9-2.6 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |