Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
048A11O2017
1/2, 1075, Open, 48Y, 1/60/460
MFG Item Number
048A11O2017
This item cannot be canceled or returned
Description
1/2, 1075, Open, 48Y, 1/60/460
Specifications
Specifications
| Manufacturer Part Number |
048A11O2017 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/2, 1075, Open, 48Y, 1/60/460 |
| Type |
HVAC |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,075 RPM |
| RPM |
1,075 RPM |
| Phase |
1 |
| NEMA Frame |
48Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Round - Extended Studs |
| Current Rating |
1.4 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
048A11O2017
Marathon Electric Motors