Series Information
| Manufacturer Part Number | 048A11O2028 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1075, Opao, 48Y, 1/60/208-230 |
| Type | HVAC |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Phase | 1 |
| NEMA Frame | 48Z |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Round - Extended Studs |
| Current Rating | 5.7-4.5 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |