048A8O151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

048A8O151

Marathon Electric Motors

048A8O151

Marathon Electric Motors
1/8, 825, Open, 48Y, 1/60/115
MFG Item Number
048A8O151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 048A8O151
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1/8, 825, Open, 48Y, 1/60/115
Type Definite Purpose
Kilowatts 0.09 kW
Speed 825 RPM
RPM 825 RPM
Phase 1
NEMA Frame 48Y
Enclosure Open
Mounting Round
Current Rating 2.1 A
Service Factor 1
Composition Rolled Steel
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
X261
X261
Marathon Electric Motors