048A8O206

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

048A8O206

Marathon Electric Motors

048A8O206

Marathon Electric Motors
1/8, 825, Open, 48Y, 1/60/208-230
Item Number
048A8O206
MFG Item Number
X278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number X278
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1/8, 825, Open, 48Y, 1/60/208-230
Type HVAC
Kilowatts 0.1 kW
Speed 825 RPM
RPM 825 RPM
Phase 1
NEMA Frame 48YZ
Enclosure Open
Mounting Round - Extended Studs
Current Rating 0.9 A
Service Factor 1
Composition Rolled Steel
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
X278
X278
Marathon Electric Motors