Series Information
| Manufacturer Part Number | 048C17D2029 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/3, 1725, DP, 48, 1/60/115/230 |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 48 |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Current Rating | 7 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 16 lbs |
| Gross Weight | 16 lbs |