Series Information
| Manufacturer Part Number | X600 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1725, DP, 48Z, 1/60/100-120/200-240 |
| Type | Definite Purpose |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 48 |
| AC Voltage | 110-120 VAC, 200 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |