Series Information
| Manufacturer Part Number | 048C34S24 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/5, 3450, Semi, 48N, 1/60/115/230 |
| Type | HVAC |
| Horsepower | 1/5 hp |
| Kilowatts | 0.15 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| NEMA Frame | 48N |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 3 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 14 lbs |
| Gross Weight | 14 lbs |