Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
048S17D7209
1/3, 18/12, DP, 48, 1/60/115
MFG Item Number
048S17D7209
This item cannot be canceled or returned
Description
1/3, 18/12, DP, 48, 1/60/115
Specifications
Specifications
| Manufacturer Part Number |
048S17D7209 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/3, 18/12, DP, 48, 1/60/115 |
| Type |
HVAC |
| Horsepower |
1/3 hp |
| Kilowatts |
0.25 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
48 |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
5.3 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
048S17D7209
Marathon Electric Motors