048S17S25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

048S17S25

Marathon Electric Motors

048S17S25

Marathon Electric Motors
1/4, 1725, Semi, 48N, 1/60/115
MFG Item Number
048S17S25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 048S17S25
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1/4, 1725, Semi, 48N, 1/60/115
Type HVAC
Horsepower 1/4 hp
Kilowatts 0.19 kW
Speed 1,725 RPM
RPM 1,725 RPM
Phase 1
NEMA Frame 48N
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Enclosure Open
Mounting Round
Current Rating 3.9 A
Service Factor 1
Composition Rolled Steel
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
O002
O002
Marathon Electric Motors