0498050.H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0498050.H

Littelfuse Fuses, MIDI Series

0498050.H

Littelfuse Fuses, MIDI Series
Fuse - Midi 32VDC 50A, 100 pc
MFG Item Number
0498050.H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, MIDI Series
Item #
0498050.H
Fuse - Midi 32VDC 50A, 100 pc

MIDI Series Information

Littelfuse patented fuse found on many OEM vehicles. Slo‑Blo feature eliminates nuisance blowing during temporary, short duration overloads. Also available with a clear housing, M6 mounting hole, single mounting hole or silver plating.

Specifications

Specifications
Manufacturer Part Number 0498050.H
Manufacturer Littelfuse
Product Series MIDI
Family Series Littelfuse Fuses, MIDI Series
Description Space-saving MIDI fuses protect high-current wiring harnesses. The bolt-down automotive fuses employ diffusion pill technology to provide time-delayed performance. Use MIDI Time Lag 32V fuses with ratings of 150 A to 200 A only for short circuit
Fuse Type Automotive
Current Rating 50 A
AC Voltage 32 VAC
DC Voltage 32 VDC
Characteristic Small
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0 lbs