Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuses, MIDI Series
0498125.SXT
Littelfuse Fuses, MIDI Series
AUTOMOTIVE MIDI BOLT-DOWN FUSE CLEAR
MFG Item Number
0498125.SXT
This item cannot be canceled or returned
Description
AUTOMOTIVE MIDI BOLT-DOWN FUSE CLEAR
Littelfuse patented fuse found on many OEM vehicles. Slo‑Blo feature eliminates nuisance blowing during temporary, short duration overloads. Also available with a clear housing, M6 mounting hole, single mounting hole or silver plating.
Specifications
Specifications
Manufacturer Part Number
0498125.SXT
Manufacturer
Littelfuse
Product Series
MIDI
Family Series
Littelfuse Fuses, MIDI Series
Description
AUTOMOTIVE MIDI BOLT-DOWN FUSE CLEAR HOUSING 20-PIECE BOX
Fuse Type
Automotive
Current Rating
125 A
AC Voltage
32 VAC
DC Voltage
32 VDC
Characteristic
Small
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Net Weight
0 lbs
Gross Weight
0 lbs
0498125.SXT
Littelfuse Fuses, MIDI Series