Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05.506.6453.0
MFG Item Number
05.506.6453.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
05.506.6453.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Fittings |
| Description |
LOCKING SCREW PG16 |
| Connection Type |
Lock Screw |
| Trade Size |
PG16 |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05.506.6453.0
Wieland Fittings