Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05.543.7202.0 Wieland Miscellaneous, MALE CRIMP CONT. FOR 1,5 MM2 AG
MFG Item Number
05.543.7202.0
05.543.7202.0 Wieland Miscellaneous, MALE CRIMP CONT. FOR 1,5 MM2 AG
MFG Item Number
05.543.7202.0
This item cannot be canceled or returned
Description
MALE CRIMP CONT. FOR 1,5 MM2 AG
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
05.543.7202.0 |
| Description |
MALE CRIMP CONT. FOR 1,5 MM2 AG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05.543.7202.0
Wieland Miscellaneous