05.545.9100.8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05.545.9100.8

Wieland Terminals

05.545.9100.8

Wieland Terminals
MALE CONTACT 4/12
MFG Item Number
05.545.9100.8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
05.545.9100.8
MALE CONTACT 4/12

Series Information

Specifications

Specifications
Manufacturer Part Number 05.545.9100.8
Manufacturer Wieland
Family Series Wieland Terminals
Description MALE CONTACT 4/12
Wire Size Range 12 AWG
Material Copper
Approvals CSA, UL
Comments Male Contact
Net Weight 0 lbs
Gross Weight 0 lbs