Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
05.546.1002.8
MALE CONTACT CRIMP 4QMM METALYNX
MFG Item Number
05.546.1002.8
This item cannot be canceled or returned
Description
MALE CONTACT CRIMP 4QMM METALYNX
Specifications
Specifications
| Manufacturer Part Number |
05.546.1002.8 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Terminals |
| Description |
MALE CONTACT CRIMP 4QMM METALYNX |
| Material |
Copper |
| Comments |
Male Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
05.546.1002.8
Wieland Terminals