Series Information
| Manufacturer Part Number | 05018ET3E326TF3-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 50HP 1800 3 60 230/460V 326T, J2 |
| Type | Induction Motor |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 326T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 59.2 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 2.13 " |
| Overload Protection | None |
| Length | 31.06 " |
| Approvals | cCSAus, cULus |
| Net Weight | 626.091 lbs |
| Gross Weight | 626.091 lbs |