Series Information
| Manufacturer Part Number | 05018ET3H326JP-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 50HP 1800 3 60 575, J2 |
| Horsepower | 50 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324/6JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 47.4 A |
| Composition | Cast Iron |
| Net Weight | 644.835 lbs |
| Gross Weight | 644.835 lbs |