Series Information
| Manufacturer Part Number | 05018XT3E326TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | CL I,DIV I, Gr C & D - T3C CL II, DIV 1, Gr F & G - T3C |
| Type | Explosion Proof |
| Horsepower | 50 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 60.6 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 726.196 lbs |
| Gross Weight | 726.196 lbs |