050462A
US Gauge Panel Meters & Gauges, V534 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

050462A US Gauge Panel Meters & Gauges, V534 Series, V534 Canners

MFG Item Number
050462A

050462A US Gauge Panel Meters & Gauges, V534 Series, V534 Canners

MFG Item Number
050462A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, V534 Series
Item #
050462A
V534 Canners

V534 Series Information

U.S. Gauge V534 Canners Gauge is used for testing vacuum of packaged products such as canned food or drink. This gauge is easy to use for destructive sampling tests. Force the stainless‑steel needle through the top of the container while you read the gauge. The rubber gasket prevents air from entering the container during the test. The 1" graduations in Hg are easy to read within the 2" diameter case. Stainless steel needle can be cleaned for multiple uses but is non‑removable. Private labeling is available for OEM applications

Specifications

Specifications
Manufacturer Part Number 050462A
Manufacturer US Gauge
Product Series V534
Family Series US Gauge Panel Meters & Gauges, V534 Series
Description V534 Canners
Range 0-30 " Hg VAC
Case Size 2"
Case Material Chrome Plated Brass
Tube & Socket Material Copper Alloy
Connection Needle
Units Single Scale: in Hg Vacuum
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Comments Special Application - Testing vacuum of packaged products
Net Weight 0.275 lbs
Gross Weight 0.32 lbs