0505020.MXEP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0505020.MXEP

Littelfuse Fuses, 505 Series

0505020.MXEP

Littelfuse Fuses, 505 Series
FAST-ACTING 3AB TYPE CERAMIC FUSE BULK
MFG Item Number
0505020.MXEP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, 505 Series
Item #
0505020.MXEP
FAST-ACTING 3AB TYPE CERAMIC FUSE BULK

505 Series Information

Specifications

Specifications
Manufacturer Part Number 0505020.MXEP
Manufacturer Littelfuse
Product Series 505
Family Series Littelfuse Fuses, 505 Series
Description FAST-ACTING 3AB TYPE CERAMIC FUSE BULK 1000-PACK AXIAL LEADS
Fuse Type Miniature
Current Rating 20 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 30 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 1.29 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs