Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global SD Series
0506SDSC41A-P
Toshiba Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 50HP, 1200RPM,
MFG Item Number
0506SDSC41A-P
This item cannot be canceled or returned
Description
Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 50HP, 1200RPM,
EQP Global SD Series Information
Specifications
Specifications
| Manufacturer Part Number |
0506SDSC41A-P |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global SD |
| Family Series |
Toshiba Motors, EQP Global SD Series |
| Description |
MOTOR, EQP GLOBAL SD, 50HP, 1200RPM, 3PH, 60HZ, 575V, TEFC, 365T |
| Type |
General Purpose |
| Horsepower |
50 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
365T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
48 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Net Weight |
833 lbs |
| Gross Weight |
833 lbs |
0506SDSC41A-P
Toshiba Motors, EQP Global SD Series