Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
050NPTSW4
SS SERRATED WASHER 050NPT
MFG Item Number
050NPTSW4
This item cannot be canceled or returned
Description
SS SERRATED WASHER 050NPT
Specifications
Specifications
| Manufacturer |
Appleton |
| Family Series |
Appleton Fasteners |
| Manufacturer Part Number |
050NPTSW4 |
| Description |
Serrated Washer, Material: Stainless Steel, Finish: Stainless Steel, Inside Diameter: 1/2 IN, Thread Type: NPT, For Use In Cable Glands |
| Finish |
Stainless Steel |
| Washer Type |
Toothed Lock |
| Size |
1/2 " |
| Net Weight |
0.011 lbs |
| Gross Weight |
0.011 lbs |
050NPTSW4
Appleton Fasteners