Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
051-203-5045 Bison Gear & Engineering Motors, 32 Frame PMDC Series, Motor, PMDC, 32 FRAME, 90VDC
MFG Item Number
051-203-5045
051-203-5045 Bison Gear & Engineering Motors, 32 Frame PMDC Series, Motor, PMDC, 32 FRAME, 90VDC
MFG Item Number
051-203-5045
This item cannot be canceled or returned
Description
Motors, 32 Frame PMDC Series
Motor, PMDC, 32 FRAME, 90VDC
32 Frame PMDC Series Information
- Motors are Available in 12, 24, 90, or 180 Volts
- Power Range from 1/18~1/3 HP
- Double Shielded Ball Bearings
- Base and Face Mount Options
Specifications
Specifications
| Manufacturer Part Number |
051-203-5045 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
32 Frame PMDC |
| Family Series |
Bison Gear & Engineering Motors, 32 Frame PMDC Series |
| Description |
Motor, PMDC, 32 FRAME, 90VDC |
| Horsepower |
1/6 hp |
| Power Rating |
0.155 kW |
| Base RPM |
1,800 RPM |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 1.72 A |
| Mounting |
Face |
| Net Weight |
0 lbs |
| Gross Weight |
10.75 lbs |
051-203-5045
Bison Gear & Engineering Motors, 32 Frame PMDC Series