Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bison Gear & Engineering Motors, 26 Frame PMDC Series
051-206-5015
Bison Gear & Engineering Motors, 26 Frame PMDC Series
Motor, PMDC, 26 FRAME, 90VDC
MFG Item Number
051-206-5015
This item cannot be canceled or returned
Description
Motors, 26 Frame PMDC Series
Motor, PMDC, 26 FRAME, 90VDC
26 Frame PMDC Series Information
Specifications
Specifications
| Manufacturer Part Number |
051-206-5015 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
26 Frame PMDC |
| Family Series |
Bison Gear & Engineering Motors, 26 Frame PMDC Series |
| Description |
Motor, PMDC, 26 FRAME, 90VDC |
| Horsepower |
1/27 hp |
| Power Rating |
0.046 kW |
| Base RPM |
1,810 RPM |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 0.46 A |
| Mounting |
Face |
| Net Weight |
4.475 lbs |
| Gross Weight |
4.475 lbs |
051-206-5015
Bison Gear & Engineering Motors, 26 Frame PMDC Series