05165

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05165 ABB Wire Duct, Standard Series, WIRING DUCT 40X60 4/6 SLOT
MFG Item Number
05165

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

05165 ABB Wire Duct, Standard Series, WIRING DUCT 40X60 4/6 SLOT

MFG Item Number
05165
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 22

Description

Wire Duct, Standard Series
Item #
05165
WIRING DUCT 40X60 4/6 SLOT

Standard Series Information

  • Wire, Panel Duct
  • UL Approval
  • Gray
  • Slotted Style
  • 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.

Specifications

Specifications
Manufacturer Part Number 05165
Manufacturer ABB
Product Series Standard
Family Series ABB Wire Duct, Standard Series
Description Wiring Duct, 40X60 4/6 Slot.
Style High Density, Slotted
Height 2.36 "
Width 1.57 "
Length 39.37 "
Slot Width 0.16 "
Color Gray
Cover Included Yes
Nominal Height 2.25 "
Nominal Width 1.5 "
Approvals UL
Net Weight 1.65 lbs
Gross Weight 1.65 lbs
Alternatives
T1E-1522G
T1E-1522G
Iboco Wire Duct, T1E Series